BEN10M-TFR
Autonics Photoelectric Sensors, BEN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BEN10M-TFR Autonics Photoelectric Sensors, BEN Series, Sensor, Photo, Through Beam, Light
MFG Item Number
BEN10M-TFR

BEN10M-TFR Autonics Photoelectric Sensors, BEN Series, Sensor, Photo, Through Beam, Light

MFG Item Number
BEN10M-TFR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BEN Series
Item #
BEN10M-TFR
Sensor, Photo, Through Beam, Light

BEN Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Universal Voltage
  • Retroreflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Contains built‑in amplifier. Available in multiple types for various needs.


Videos

Specifications

Specifications
Manufacturer Part Number BEN10M-TFR
Manufacturer Autonics
Product Series BEN
Family Series Autonics Photoelectric Sensors, BEN Series
Description Sensor, Photo, Through Beam, Light & Dark On, Relay Output, 24-240 VAC & VDC
Power Type AC, DC
Beam Type Infrared
Max Range 32.8 '
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type Relay
Operating Mode Dark On, Light On
Connection Type Cable
Package Style Cubic
Composition Non-Metallic
Protection Rating IP50
Approvals CE
Net Weight 0.78 lbs
Gross Weight 0.83 lbs