BEN3M-PDT
Autonics Photoelectric Sensors, BEN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BEN3M-PDT

Autonics Photoelectric Sensors, BEN Series

BEN3M-PDT

Autonics Photoelectric Sensors, BEN Series
Sensor, Photo, Polarized
MFG Item Number
BEN3M-PDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BEN Series
Item #
BEN3M-PDT
Sensor, Photo, Polarized

BEN Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Universal Voltage
  • Retroreflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Contains built‑in amplifier. Available in multiple types for various needs.


Videos

Specifications

Specifications
Manufacturer Part Number BEN3M-PDT
Manufacturer Autonics
Product Series BEN
Family Series Autonics Photoelectric Sensors, BEN Series
Description Sensor, Photo, Polarized Retroreflective, Light & Dark On, NPN & PNP Output, 12-24 VDC
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP50
Polarization Filter Yes
Approvals CE
Comments Light ON/Dark ON(Set by Switch)
Net Weight 0.4406 lbs
Gross Weight 0.4406 lbs