Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
BES-70G
PMA (Division of ABB) Miscellaneous
CONDUIT SUPPORT BUSH PA6 NW70 BLK
This item cannot be canceled or returned
Description
CONDUIT SUPPORT BUSH PA6 NW70 BLK
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
BES-70G |
| Description |
Internal Conduit Support Sleeve - Conduit Size NW 70, Color Black |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.09 lbs |
BES-70G
PMA (Division of ABB) Miscellaneous