Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF0022A12060 Lovato Control Relays, BF Series, Control Relay, 4-P 2NO/2NC, 120VAC
MFG Item Number
BF0022A12060
BF0022A12060 Lovato Control Relays, BF Series, Control Relay, 4-P 2NO/2NC, 120VAC
MFG Item Number
BF0022A12060
This item cannot be canceled or returned
Description
Control Relays, BF Series
Control Relay, 4-P 2NO/2NC, 120VAC
- AC and DC versions of the same Size
- Distinct Contact Status Indication
- Low Consumption DC version
- AC or DC Auxiliary Supply
- Mechanical Interlock
- Quick Connect
Specifications
Specifications
| Manufacturer Part Number |
BF0022A12060 |
| Manufacturer |
Lovato |
| Product Series |
BF |
| Family Series |
Lovato Control Relays, BF Series |
| Description |
Control Relay, 4-P 2NO/2NC, 120VAC Coil |
| Nominal Voltage |
120 VAC |
| Voltage |
110 VAC |
| Number of Poles |
4 |
| Contact Configuration |
2NO, 2NC |
| Thermal Current Rating |
10 A |
| Termination |
Clamp Screw |
| Mounting |
DIN Rail, Panel |
| Approvals |
UL |
| Net Weight |
0.776 lbs |
| Gross Weight |
0.776 lbs |
BF0022A12060
Lovato Control Relays, BF Series