Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF0901A024 Lovato Contactors, 3P Contactor 1Nc 9A Ac3 24 50/60

MFG Item Number
BF0901A024

BF0901A024 Lovato Contactors, 3P Contactor 1Nc 9A Ac3 24 50/60

MFG Item Number
BF0901A024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF0901A024
3P Contactor 1Nc 9A Ac3 24 50/60

Series Information

Specifications

Specifications
Manufacturer Part Number BF0901A024
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 1Nc 9A Ac3 24 50/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NC
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs