BF0901A27760

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF0901A27760 Lovato Contactors, BF Series, Contactor, 3-P 1-N/C 9A Ac3 277/60

MFG Item Number
BF0901A27760

BF0901A27760 Lovato Contactors, BF Series, Contactor, 3-P 1-N/C 9A Ac3 277/60

MFG Item Number
BF0901A27760
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF0901A27760
Contactor, 3-P 1-N/C 9A Ac3 277/60

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF0901A27760
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 1-N/C 9A Ac3 277/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 18-25 A
UL Motor Switching (AC3) 9 A
Net Weight 0.776 lbs
Gross Weight 0.776 lbs