BF0910A46060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BF0910A46060 Lovato Contactors, BF Series, Contactor, 3-P 1-N/O 9A Ac3 460/60
MFG Item Number
BF0910A46060

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BF0910A46060 Lovato Contactors, BF Series, Contactor, 3-P 1-N/O 9A Ac3 460/60

MFG Item Number
BF0910A46060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF0910A46060
Contactor, 3-P 1-N/O 9A Ac3 460/60

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF0910A46060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 1-N/O 9A Ac3 460/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 460 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 18-25 A
UL Motor Switching (AC3) 9 A
Net Weight 0.74 lbs
Gross Weight 0.775 lbs
Alternatives
CA7-9-10-480
CA7-9-10-480
Sprecher + Schuh Contactors, CA7 Series
CA7-12-10-480
CA7-12-10-480
Sprecher + Schuh Contactors, CA7 Series