Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF09T2A02460

Lovato Contactors

BF09T2A02460

Lovato Contactors
Contactor, 4-P 2N/O+2N/C 25A 24/60
MFG Item Number
BF09T2A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF09T2A02460
Contactor, 4-P 2N/O+2N/C 25A 24/60

Series Information

Specifications

Specifications
Manufacturer Part Number BF09T2A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 4-P 2N/O+2N/C 25A 24/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 2NO, 2NC
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 0.7893 lbs
Gross Weight 0.7893 lbs