Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF09T4A024

Lovato Contactors

BF09T4A024

Lovato Contactors
4P Contactor No 25A Ac1 24 50/60
MFG Item Number
BF09T4A024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF09T4A024
4P Contactor No 25A Ac1 24 50/60

Series Information

Specifications

Specifications
Manufacturer Part Number BF09T4A024
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contactor No 25A Ac1 24 50/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 4NO
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 0.775 lbs
Gross Weight 0.82 lbs