BF1-2NG0
ASI-Automation Systems Interconnect Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF1-2NG0

ASI-Automation Systems Interconnect Enclosures

BF1-2NG0

ASI-Automation Systems Interconnect Enclosures
IP65 Enclosure for SE16, SE32, P012,
MFG Item Number
BF1-2NG0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BF1-2NG0
IP65 Enclosure for SE16, SE32, P012,

Series Information

Specifications

Specifications
Manufacturer Part Number BF1-2NG0
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Enclosures
Description IP65 Enclosure for SE16, SE32, P012, P016, P020 switches, 8 PG16 knockouts, Gray Cover, Black Base,
Material Thermoplastic
Composition Non-Metallic
Nominal Height 4 "
Nominal Width 5 "
Nominal Depth 3 "
Net Weight 0.615 lbs
Gross Weight 0.615 lbs