Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF112
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
BF112 |
| Description |
Separate Mt. Kit Rw317 |
| Type |
Mounting Kit |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0.506 lbs |
| Gross Weight |
0.506 lbs |
BF112
WEG Electric Relays