Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF11500E230 Lovato Contactors, 3P Contactor 115A Ac3 100-250Vac/Dc

MFG Item Number
BF11500E230

BF11500E230 Lovato Contactors, 3P Contactor 115A Ac3 100-250Vac/Dc

MFG Item Number
BF11500E230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF11500E230
3P Contactor 115A Ac3 100-250Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number BF11500E230
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 115A Ac3 100-250Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 230 VAC, 230 VDC
Poles 3NO
General Purpose (AC1) 165 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs