BF115T4A46060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF115T4A46060 Lovato Contactors, 4P Contactor 160A Ac1 460Vac 60Hz

MFG Item Number
BF115T4A46060

BF115T4A46060 Lovato Contactors, 4P Contactor 160A Ac1 460Vac 60Hz

MFG Item Number
BF115T4A46060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF115T4A46060
4P Contactor 160A Ac1 460Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF115T4A46060
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contactor 160A Ac1 460Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 460 VAC
Poles 4NO
General Purpose (AC1) 165 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs