Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF117D WEG Electric Relays, Overload, Individual Base Mounting
BF117D WEG Electric Relays, Overload, Individual Base Mounting
This item cannot be canceled or returned
Description
Overload, Individual Base Mounting
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
BF117D |
| Description |
Overload, Individual Base Mounting |
| Type |
Mounting Base |
| Contacts |
Screw |
| Net Weight |
0.473 lbs |
| Gross Weight |
0.473 lbs |
BF117D
WEG Electric Relays