Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF12 Pepperl Fuchs HVAC Accessories, Cables/Accessories, 000049
BF12 Pepperl Fuchs HVAC Accessories, Cables/Accessories, 000049
This item cannot be canceled or returned
Description
Cables/Accessories, 000049
Specifications
Specifications
| Manufacturer Part Number |
000049 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs HVAC Accessories |
| Description |
Cables/Accessories, 000049 |
| Accessory Type |
Mounting Flange |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.115 lbs |
BF12
Pepperl Fuchs HVAC Accessories