BF1210A02460

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BF1210A02460 Lovato Contactors, BF Series, Contactor, 3-P N/O, 24VAC Coil,
MFG Item Number
BF1210A02460

BF1210A02460 Lovato Contactors, BF Series, Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
BF1210A02460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF1210A02460
Contactor, 3-P N/O, 24VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF1210A02460
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P N/O, 24VAC Coil, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20-28 A
UL Motor Switching (AC3) 12 A
Net Weight 0.74 lbs
Gross Weight 0.78 lbs
Alternatives
AF12-30-10-11
AF12-30-10-11
ABB Contactors, AF Series
XTCE012B10T
XTCE012B10T
Eaton Contactors, XT Series