Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF1210D048 Lovato Contactors, 3P Contactor 1No 12A Ac3 48Vdc

MFG Item Number
BF1210D048

BF1210D048 Lovato Contactors, 3P Contactor 1No 12A Ac3 48Vdc

MFG Item Number
BF1210D048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF1210D048
3P Contactor 1No 12A Ac3 48Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BF1210D048
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 1No 12A Ac3 48Vdc
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 28 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs