Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF13 Eaton's B-Line series Mechanical Support, Purlin Hanger, in.Zin., with 1/4in. Hole
MFG Item Number
78101118345
BF13 Eaton's B-Line series Mechanical Support, Purlin Hanger, in.Zin., with 1/4in. Hole
MFG Item Number
78101118345
This item cannot be canceled or returned
Description
Mechanical Support, Series
Purlin Hanger, in.Zin., with 1/4in. Hole
Specifications
Specifications
| Manufacturer Part Number |
78101118345 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Purlin Hanger, in.Zin., with 1/4in. Hole |
| Type |
Rod Hanger |
| For Use With |
Plain Rod, Threaded Rod |
| Mounting |
Clip-On |
| Capacity |
100 lbs |
| Beam Flange Thickness |
1/32-3/32 " |
| Beam Type |
Z-Purlin Flange |
| Threaded Rod Size |
1/4-20 |
| Approvals |
cULus |
| Comments |
Nut Required for Threaded Rod |
| Net Weight |
0 lbs |
| Gross Weight |
0.027 lbs |
BF13
Eaton's B-Line series Mechanical Support