BF15000A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF15000A02460 Lovato Contactors, 3P Contactor 150A Ac3 24Vac 60Hz

MFG Item Number
BF15000A02460

BF15000A02460 Lovato Contactors, 3P Contactor 150A Ac3 24Vac 60Hz

MFG Item Number
BF15000A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF15000A02460
3P Contactor 150A Ac3 24Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF15000A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 150A Ac3 24Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
General Purpose (AC1) 165 A
Approvals cULus
Net Weight 4.895 lbs
Gross Weight 4.895 lbs