Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF150T4E024 Lovato Contactors, 4P Contactor 165A Ac1 20-48Vac/Dc

MFG Item Number
BF150T4E024

BF150T4E024 Lovato Contactors, 4P Contactor 165A Ac1 20-48Vac/Dc

MFG Item Number
BF150T4E024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF150T4E024
4P Contactor 165A Ac1 20-48Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number BF150T4E024
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contactor 165A Ac1 20-48Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Poles 4NO
General Purpose (AC1) 165 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs