Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF1801D048 Lovato Contactors, BF Series, Contactor, 3-P 1-N/C 18A 48VDC
MFG Item Number
BF1801D048
BF1801D048 Lovato Contactors, BF Series, Contactor, 3-P 1-N/C 18A 48VDC
MFG Item Number
BF1801D048
This item cannot be canceled or returned
Description
Contactor, 3-P 1-N/C 18A 48VDC
- Low Consumption Version for Control Relays
- Highly Conductive Auxiliary Contacts
- Types for Photovoltaic Applications
- Distinct Contact Status Indication
- AC or DC Auxiliary Supply
- Mechanical Interlock
Specifications
Specifications
| Manufacturer Part Number |
BF1801D048 |
| Manufacturer |
Lovato |
| Product Series |
BF |
| Family Series |
Lovato Contactors, BF Series |
| Description |
Contactor, 3-P 1-N/C 18A 48VDC |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
48 VDC |
| Coil Voltage |
48 VDC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Auxiliary Contact |
1NC |
| Termination |
Screw |
| General Purpose (AC1) |
23-32 A |
| UL Motor Switching (AC3) |
18 A |
| Net Weight |
1.13 lbs |
| Gross Weight |
1.17 lbs |
BF1801D048
Lovato Contactors, BF Series