BF1810A02460
ASI-Automation Systems Interconnect Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF1810A02460

ASI-Automation Systems Interconnect Contactors

BF1810A02460

ASI-Automation Systems Interconnect Contactors
3 Pole IEC Contactor, 18 Amp AC3
MFG Item Number
BF1810A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF1810A02460
3 Pole IEC Contactor, 18 Amp AC3

Series Information

Specifications

Specifications
Manufacturer Part Number BF1810A02460
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Contactors
Description 3 Pole IEC Contactor, 18 Amp AC3 Rating, 24Vac Coil, UL 60947-1/60947-4-1(UL508) Listed for
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 18 A
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.