BF1810A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF1810A23060

Lovato Contactors, BF Series

BF1810A23060

Lovato Contactors, BF Series
Contactor, 3-P 1-N/O 18A Ac3 230/60
MFG Item Number
BF1810A23060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF1810A23060
Contactor, 3-P 1-N/O 18A Ac3 230/60

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF1810A23060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 1-N/O 18A Ac3 230/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 23-32 A
UL Motor Switching (AC3) 18 A
Net Weight 0.7804 lbs
Gross Weight 0.77 lbs
Alternatives
CA7-16-10-220W
CA7-16-10-220W
Sprecher + Schuh Contactors, CA7 Series