BF18T2A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF18T2A02460 Lovato Contactors, BF Series, Contactor, 4-P 2N/O+2N/C 32A 24V

MFG Item Number
BF18T2A02460

BF18T2A02460 Lovato Contactors, BF Series, Contactor, 4-P 2N/O+2N/C 32A 24V

MFG Item Number
BF18T2A02460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF18T2A02460
Contactor, 4-P 2N/O+2N/C 32A 24V

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF18T2A02460
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 4-P 2N/O+2N/C 32A 24V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 23-32 A
Net Weight 0.7848 lbs
Gross Weight 0.7848 lbs