Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF18T2D012 Lovato Contactors, 4-P Contactor 2No+2Nc 32A Ac1 12Vdc
MFG Item Number
BF18T2D012
BF18T2D012 Lovato Contactors, 4-P Contactor 2No+2Nc 32A Ac1 12Vdc
MFG Item Number
BF18T2D012
This item cannot be canceled or returned
Description
4-P Contactor 2No+2Nc 32A Ac1 12Vdc
Specifications
Specifications
| Manufacturer Part Number |
BF18T2D012 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
4-P Contactor 2No+2Nc 32A Ac1 12Vdc |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
12 VDC |
| Coil Voltage |
12 VDC |
| Poles |
2NO, 2NC |
| General Purpose (AC1) |
32 A |
| Approvals |
cULus |
| Net Weight |
1.0913 lbs |
| Gross Weight |
1.0913 lbs |
BF18T2D012
Lovato Contactors