Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF18T2D012 Lovato Contactors, 4-P Contactor 2No+2Nc 32A Ac1 12Vdc

MFG Item Number
BF18T2D012

BF18T2D012 Lovato Contactors, 4-P Contactor 2No+2Nc 32A Ac1 12Vdc

MFG Item Number
BF18T2D012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF18T2D012
4-P Contactor 2No+2Nc 32A Ac1 12Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BF18T2D012
Manufacturer Lovato
Family Series Lovato Contactors
Description 4-P Contactor 2No+2Nc 32A Ac1 12Vdc
Type AC Non-Reversing IEC
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Poles 2NO, 2NC
General Purpose (AC1) 32 A
Approvals cULus
Net Weight 1.0913 lbs
Gross Weight 1.0913 lbs