Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF20F Eaton Control Relays, BF 20F RELAY A
BF20F Eaton Control Relays, BF 20F RELAY A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BF20F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton Eaton BF series basic relay, 300V max. voltage rating, Two-pole, 110/120V coil voltage, 50/60 Hz, 2NO contact configuration |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
2 |
| Contact Configuration |
2NO |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.95 lbs |
BF20F
Eaton Control Relays