Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF22I Eaton Control Relays, BF RLY,4 PL,2-NO 2-NC CONTS,24V 60HZ
BF22I Eaton Control Relays, BF RLY,4 PL,2-NO 2-NC CONTS,24V 60HZ
This item cannot be canceled or returned
Description
BF RLY,4 PL,2-NO 2-NC CONTS,24V 60HZ
Specifications
Specifications
| Manufacturer Part Number |
BF22I |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton BF Series Basic Relay, 300V max. voltage rating, Four-pole, 24V coil voltage, 60 Hz, 2NO-2NC contact configuration |
| Nominal Voltage |
24 VAC |
| Voltage |
24 VAC |
| Number of Poles |
4 |
| Contact Configuration |
2NO, 2NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BF22I
Eaton Control Relays