Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF24F
6P BF RLY W/2 N/O4 N/C CART 110/120 VAC
This item cannot be canceled or returned
Description
6P BF RLY W/2 N/O4 N/C CART 110/120 VAC
Specifications
Specifications
| Manufacturer Part Number |
BF24F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton BF Series Basic Relay, 300V max. voltage rating, Six-pole, 110/120V coil voltage, 50/60 Hz, 2NO-4NC contact configuration |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
6 |
| Contact Configuration |
2NO, 4NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BF24F
Eaton Control Relays