Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF2501D110

Lovato Contactors

BF2501D110

Lovato Contactors
3-P Contactor 1Nc 25A 110Vdc
MFG Item Number
BF2501D110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF2501D110
3-P Contactor 1Nc 25A 110Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BF2501D110
Manufacturer Lovato
Family Series Lovato Contactors
Description 3-P Contactor 1Nc 25A 110Vdc
Type AC Non-Reversing IEC
Nominal Coil Voltage 110 VDC
Coil Voltage 110 VDC
Poles 3NO
Auxiliary Contact 1NC
General Purpose (AC1) 32 A
Approvals cULus
Net Weight 1.0847 lbs
Gross Weight 1.0847 lbs