Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF2510A230 Lovato Contactors, 3Pcontactor +1No 25A Ac3 230 50/60

MFG Item Number
BF2510A230

BF2510A230 Lovato Contactors, 3Pcontactor +1No 25A Ac3 230 50/60

MFG Item Number
BF2510A230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF2510A230
3Pcontactor +1No 25A Ac3 230 50/60

Series Information

Specifications

Specifications
Manufacturer Part Number BF2510A230
Manufacturer Lovato
Family Series Lovato Contactors
Description 3Pcontactor +1No 25A Ac3 230 50/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 32 A
Approvals cULus
Net Weight 0.76 lbs
Gross Weight 0.8 lbs