Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF2510A57560 Lovato Contactors, BF Series, Contactor, 3-P +1-N/O 25A Ac3
MFG Item Number
BF2510A57560
BF2510A57560 Lovato Contactors, BF Series, Contactor, 3-P +1-N/O 25A Ac3
MFG Item Number
BF2510A57560
This item cannot be canceled or returned
Description
Contactor, 3-P +1-N/O 25A Ac3
- Low Consumption Version for Control Relays
- Highly Conductive Auxiliary Contacts
- Types for Photovoltaic Applications
- Distinct Contact Status Indication
- AC or DC Auxiliary Supply
- Mechanical Interlock
Specifications
Specifications
| Manufacturer Part Number |
BF2510A57560 |
| Manufacturer |
Lovato |
| Product Series |
BF |
| Family Series |
Lovato Contactors, BF Series |
| Description |
Contactor, 3-P +1-N/O 25A Ac3 575/60 |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
575 VAC |
| Coil Voltage |
575 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Auxiliary Contact |
1NO |
| Termination |
Screw |
| General Purpose (AC1) |
23-32 A |
| UL Motor Switching (AC3) |
25 A |
| Net Weight |
0.7628 lbs |
| Gross Weight |
0.7628 lbs |
BF2510A57560
Lovato Contactors, BF Series