BF2600D024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF2600D024 Lovato Contactors, BF Series, Contactor, 3-P 26A Ac3 24VDC

MFG Item Number
BF2600D024

BF2600D024 Lovato Contactors, BF Series, Contactor, 3-P 26A Ac3 24VDC

MFG Item Number
BF2600D024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF2600D024
Contactor, 3-P 26A Ac3 24VDC

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF2600D024
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 26A Ac3 24VDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 32-45 A
UL Motor Switching (AC3) 26 A
Net Weight 1.205 lbs
Gross Weight 1.24 lbs