Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF26T4A23060 Lovato Contactors, BF Series, Contactor, 4-P N/O 45A Ac1 230/60
MFG Item Number
BF26T4A23060
BF26T4A23060 Lovato Contactors, BF Series, Contactor, 4-P N/O 45A Ac1 230/60
MFG Item Number
BF26T4A23060
This item cannot be canceled or returned
Description
Contactor, 4-P N/O 45A Ac1 230/60
- Low Consumption Version for Control Relays
- Highly Conductive Auxiliary Contacts
- Types for Photovoltaic Applications
- Distinct Contact Status Indication
- AC or DC Auxiliary Supply
- Mechanical Interlock
Specifications
Specifications
| Manufacturer Part Number |
BF26T4A23060 |
| Manufacturer |
Lovato |
| Product Series |
BF |
| Family Series |
Lovato Contactors, BF Series |
| Description |
Contactor, 4-P N/O 45A Ac1 230/60 |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Coil Type |
Magnetic |
| Poles |
4NO |
| Termination |
Screw |
| General Purpose (AC1) |
32-45 A |
| UL Motor Switching (AC3) |
45 A |
| Net Weight |
1.1111 lbs |
| Gross Weight |
1.1111 lbs |
BF26T4A23060
Lovato Contactors, BF Series