BF2G
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF2G

Hammond Manufacturing Transformers

BF2G

Hammond Manufacturing Transformers
TRANSFORMER
MFG Item Number
BF2G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
BF2G
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number BF2G
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Transformer
VA Rating 75 VA
Primary Voltage 120 V
Configuration Single Primary/Single Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Operating Temperature 32-221 Degrees F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs