Series Information
| Manufacturer Part Number | BF30F |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton Eaton BF and BFD series Control relays and timers, 300V max. voltage rating, Three-pole, 110/120V coil voltage, 50/60 Hz, 3NO contact configuration |
| Nominal Voltage | 120 VAC |
| Voltage | 110-120 VAC |
| Number of Poles | 3 |
| Contact Configuration | 3NO |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0.9 lbs |
| Gross Weight | 1 lb |