Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF31G Eaton Control Relays, 3NO-1NC 240V COIL

MFG Item Number
BF31G

BF31G Eaton Control Relays, 3NO-1NC 240V COIL

MFG Item Number
BF31G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
BF31G
3NO-1NC 240V COIL

Series Information

Specifications

Specifications
Manufacturer Part Number BF31G
Manufacturer Eaton
Family Series Eaton Control Relays
Description Eaton BF Series Basic Relay, 300V max. voltage rating, Four-pole, 220/240V coil voltage, 50/60 Hz, 3NO-1NC contact configuration
Nominal Voltage 240 VAC
Voltage 220-240 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Mounting Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs