Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF3200A22060 Lovato Contactors, CONTACTOR 220V

MFG Item Number
BF3200A22060

BF3200A22060 Lovato Contactors, CONTACTOR 220V

MFG Item Number
BF3200A22060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF3200A22060
CONTACTOR 220V

Series Information

Specifications

Specifications
Manufacturer Part Number BF3200A22060
Manufacturer Lovato
Family Series Lovato Contactors
Description CONTACTOR 220V
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Poles 3NO
General Purpose (AC1) 55 A
Approvals cULus
Net Weight 0.865 lbs
Gross Weight 0.905 lbs
Alternatives
CA7-37-00-220W
CA7-37-00-220W
Sprecher + Schuh Contactors, CA7 Series
CA7-30-00-220W
CA7-30-00-220W
Sprecher + Schuh Contactors, CA7 Series