Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF3800A230

Lovato Contactors

BF3800A230

Lovato Contactors
3P Contactor 38A Ac3 230 50/60
MFG Item Number
BF3800A230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF3800A230
3P Contactor 38A Ac3 230 50/60

Series Information

Specifications

Specifications
Manufacturer Part Number BF3800A230
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 38A Ac3 230 50/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
General Purpose (AC1) 55 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs