BF38T2A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF38T2A12060

Lovato Contactors, BF Series

BF38T2A12060

Lovato Contactors, BF Series
Contactor, 4-P 2N/O+2N/C 56A 120V
MFG Item Number
BF38T2A12060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF38T2A12060
Contactor, 4-P 2N/O+2N/C 56A 120V

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF38T2A12060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 4-P 2N/O+2N/C 56A 120V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 40-56 A
Comments Available in higher current.
Net Weight 1.1023 lbs
Gross Weight 1.1023 lbs