Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF38T4D220

Lovato Contactors

BF38T4D220

Lovato Contactors
4-P Contactor No 56A Ac1 220Vdc
MFG Item Number
BF38T4D220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF38T4D220
4-P Contactor No 56A Ac1 220Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BF38T4D220
Manufacturer Lovato
Family Series Lovato Contactors
Description 4-P Contactor No 56A Ac1 220Vdc
Type AC Non-Reversing IEC
Nominal Coil Voltage 220 VDC
Coil Voltage 220 VDC
Poles 4NO
General Purpose (AC1) 55 A
Approvals cULus
Net Weight 1.4551 lbs
Gross Weight 1.4551 lbs