Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF38T4L024 Lovato Contactors, 4-P Contactor No 56A Ac1 24Vdc Low

MFG Item Number
BF38T4L024

BF38T4L024 Lovato Contactors, 4-P Contactor No 56A Ac1 24Vdc Low

MFG Item Number
BF38T4L024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF38T4L024
4-P Contactor No 56A Ac1 24Vdc Low

Series Information

Specifications

Specifications
Manufacturer Part Number BF38T4L024
Manufacturer Lovato
Family Series Lovato Contactors
Description 4-P Contactor No 56A Ac1 24Vdc Low C.
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 4NO
General Purpose (AC1) 55 A
Approvals cULus
Net Weight 1.4771 lbs
Gross Weight 1.4771 lbs