Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101104271 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | BF4 |
| Type | Hook Hanger |
| For Use With | Hook |
| Mounting | Clip-On |
| Capacity | 160 lbs |
| Beam Flange Thickness | 1/16-1/4 " |
| Beam Type | Z-Purlin Flange |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.047 lbs |