BF4-DNG0
ASI-Automation Systems Interconnect Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF4-DNG0

ASI-Automation Systems Interconnect Enclosures

BF4-DNG0

ASI-Automation Systems Interconnect Enclosures
IP65 Enclosure for SQ025 and SQ032
MFG Item Number
BF4-DNG0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BF4-DNG0
IP65 Enclosure for SQ025 and SQ032

Series Information

Specifications

Specifications
Manufacturer Part Number BF4-DNG0
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Enclosures
Description IP65 Enclosure for SQ025 and SQ032 switches, 8 PG16 knockouts, Gray Cover, Black Base, 120x100x85mm,
Material Thermoplastic
Composition Non-Metallic
Nominal Height 7 "
Nominal Width 5 "
Nominal Depth 4 "
Net Weight 1.11 lbs
Gross Weight 1.39 lbs