Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF4000A23060 Lovato Contactors, 3-P Contactor 40A Ac3 230Vac 60Hz
MFG Item Number
BF4000A23060
BF4000A23060 Lovato Contactors, 3-P Contactor 40A Ac3 230Vac 60Hz
MFG Item Number
BF4000A23060
This item cannot be canceled or returned
Description
3-P Contactor 40A Ac3 230Vac 60Hz
Specifications
Specifications
| Manufacturer Part Number |
BF4000A23060 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
3-P Contactor 40A Ac3 230Vac 60Hz |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Poles |
3NO |
| General Purpose (AC1) |
70 A |
| Approvals |
cULus |
| Net Weight |
2.2487 lbs |
| Gross Weight |
2.2487 lbs |
BF4000A23060
Lovato Contactors