Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF4000A23060 Lovato Contactors, 3-P Contactor 40A Ac3 230Vac 60Hz

MFG Item Number
BF4000A23060

BF4000A23060 Lovato Contactors, 3-P Contactor 40A Ac3 230Vac 60Hz

MFG Item Number
BF4000A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF4000A23060
3-P Contactor 40A Ac3 230Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF4000A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description 3-P Contactor 40A Ac3 230Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
General Purpose (AC1) 70 A
Approvals cULus
Net Weight 2.2487 lbs
Gross Weight 2.2487 lbs