Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF42F Eaton Control Relays, BF Series Basic Relay
BF42F Eaton Control Relays, BF Series Basic Relay
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BF42F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton BF Series Basic Relay, 300V max. voltage rating, Six-pole, 110/120V coil voltage, 50/60 Hz, 4NO-2NC contact configuration |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
6 |
| Contact Configuration |
4NO, 2NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
BF42F
Eaton Control Relays