Series Information
| Manufacturer Part Number | BF46F |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | BF Series Basic Relay, 300V max. voltage rating, Ten-pole, 110/120V coil voltage, 50/60 Hz, 4NO-6NC contact configuration |
| Nominal Voltage | 120 VAC |
| Voltage | 110-120 VAC |
| Number of Poles | 10 |
| Contact Configuration | 4NO, 6NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |