BF4GP
Autonics Photoelectric Sensors, BF4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF4GP

Autonics Photoelectric Sensors, BF4 Series

BF4GP

Autonics Photoelectric Sensors, BF4 Series
Amplifier, Fiber Optic, Auto Tune,
MFG Item Number
BF4GP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BF4 Series
Item #
BF4GP
Amplifier, Fiber Optic, Auto Tune,

BF4 Series Information

  • Photoelectric Sensor
  • Fiber Optic
  • Amplifier
  • Red, Green LED
  • Non‑Metallic
Slim fiber optic amplifier which increases optical signals without conversion into electrical signals. Multiple response speeds and sensitivity modes to meet a variety of needs.

Specifications

Specifications
Manufacturer Part Number BF4GP
Manufacturer Autonics
Product Series BF4
Family Series Autonics Photoelectric Sensors, BF4 Series
Description Amplifier, Fiber Optic, Auto Tune, PNP Output, Green LED, 12-24 VDC (fiber reqft.d)
Power Type DC
Light Source LED
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator Yes
Signal Output PNP
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Composition Non-Metallic
Connection Type Cable
Length 2 m
Response Time 0.5 ms, 0.7 ms
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs