BF4R-E
Autonics Photoelectric Sensors, BF4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF4R-E

Autonics Photoelectric Sensors, BF4 Series

BF4R-E

Autonics Photoelectric Sensors, BF4 Series
Amplifier, Fiber Optic, External
MFG Item Number
BF4R-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BF4 Series
Item #
BF4R-E
Amplifier, Fiber Optic, External

BF4 Series Information

  • Photoelectric Sensor
  • Fiber Optic
  • Amplifier
  • Red, Green LED
  • Non‑Metallic
Slim fiber optic amplifier which increases optical signals without conversion into electrical signals. Multiple response speeds and sensitivity modes to meet a variety of needs.

Specifications

Specifications
Manufacturer Part Number BF4R-E
Manufacturer Autonics
Product Series BF4
Family Series Autonics Photoelectric Sensors, BF4 Series
Description Amplifier, Fiber Optic, External Sync Input, NPN Output, 12-24 VDC (fiber reqft.d)
Power Type DC
Light Source LED
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator Yes
Signal Output NPN
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Composition Non-Metallic
Connection Type Cable
Length 2 m
Response Time 0.5 ms, 0.7 ms
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs